GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 1.1/4AF
Rubix:80056155
Manufacturer :6284840
EAN:4010886628485

Product details : GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
Impact socket 3/4" 1.1/4" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 418 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Length | 52 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 25.60 excl. VAT
/ Each
£ 30.72 incl. VAT
- Delivery usually within ( 22 ) days
