References
Facom:NSB.32
Rubix:1240259
EAN:3148510456331



Product details : FACOM SOCKET NSB.32
NSB - 1/2" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
-Thin walls for difficult access.
- 6 point socket convex profile for a better resistance.
- For safety, use the impact sockets with the supplied collets and pins.
-Thin walls for difficult access.
- 6 point socket convex profile for a better resistance.
Strengths
For your safety, use impact couplers with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 367 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x45x45 mm |
| Package weight | 367 g |
| Square drive adapter | 1/2 '' |
| Diameter | 41 mm |
| Length | 85 mm |
| Square | 32 mm |
Show UNSPSC/ECL@SS
£ 45.52 excl. VAT
/ Each
£ 54.62 incl. VAT
- Delivery usually within ( 14 ) days
