References
Draper:60233
Rubix:382A4681
Manufacturer :60233
EAN:5010559602339

Product details : DRAPER 60233 200MM FLAT FILE-BASTARD (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Handle | without |
| Type of cut | bastard cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 40.67 excl. VAT
/ Each
£ 48.80 incl. VAT
- Delivery usually within ( 7 ) days
