Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM BASTARD CUT 879995
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM BASTARD CUT 879995
Three square
References
roebuck:
879995
rubix:
209A7532
ean:
3660338334689
Technical specifications
Shape
triangular
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM BASTARD CUT 879995
For filing out sharp corners and internal angles.
Double cut on all 3 sides.
Tapers slightly towards point.
Manafactured from finest grade steel.
Technical specifications
Attributes
Shape
triangular
Length
300
mm
Section
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.75
excl. VAT
/
Each
£
22.50
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS FILE 300MM ROUND SMOOTH 879964
ROEBUCK ROUND NEEDLE FILE 14CM CUT 2
ROEBUCK ENGINEERS FILE 300MM FLAT SECOND 879947
ROEBUCK ENGINEERS'SQUARE FILE 12 INCH/300MM SECOND CUT 879986
BAHCO 1-160-08-2-0 8IN SQUARE FILE CUT 2
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829053
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 250MM
BAHCO 2-308-16-1-0 16CM KNIFE NEEDLE FILE CUT 1
ROEBUCK ENGINEERS FILE FLAT SMOOTH 10 INCH
ROEBUCK HANDLED ENGINEERS FILE 12 INCH SQUARE SECOND
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MM
BAHCO 1-230-04-2-0 4IN ROUND FILE CUT 2
ROEBUCK ENGINEERS FILE 200MM ROUND BASTARD 879954
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829038
ROEBUCK EZELAP 600C DIAMOND FILE 6 PIECE SET COARSE