References
Draper:49421
Rubix:382A3353
Manufacturer :49421
EAN:5010559494217

Product details : DRAPER 49421 TILERS FILE HALF ROUND 140MM
Carbon steel blade with tungsten carbide surface for tile filing. Soft grip handle for user comfort.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 140 mm |
| Handle | with |
| Type of cut | tile filing (tungsten carbide surface) |
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
- Delivery usually within ( 7 ) days
