References
Draper:60248
Rubix:382A4692
Manufacturer :60248
EAN:5010559602483

Product details : DRAPER 60248 150MM ROUND FILE-BASTARD (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 150 mm |
| Handle | without |
| Type of cut | bastard cut |
Show UNSPSC/ECL@SS
£ 34.98 excl. VAT
/ Each
£ 41.98 incl. VAT
- Delivery usually within ( 7 ) days
