BAHCO 7409M-4 SOCKET DRIVER 3/8IN HEX
3/8" Square Drive Socket Drivers for Hex Head Screw
See technical informationReferences
Bahco:7409M-4
Rubix:120A6589
EAN:7314153001900

Product details : BAHCO 7409M-4 SOCKET DRIVER 3/8IN HEX
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Drivers for Hex Head Screw
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Length | 47 mm |
| Imprint size | 4 mm |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 11.21 excl. VAT
/ Each
£ 13.45 incl. VAT
- Delivery usually within ( 14 ) days
