References
Bahco:A6700DZ-7/16
Rubix:042294
EAN:7314151819859


Technical specifications
| Square drive adapter | 1/4' vierkantaandrijving '' |
|---|---|
| Diameter | 11.5 mm |
| Length | 24.7 mm |
Documents
Product details : BAHCO A6700DZ-7/16 SOCKET 1/4 AEROSPACE
Strengths
•Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Square drive adapter | 1/4' vierkantaandrijving '' |
| Diameter | 11.5 mm |
| Length | 24.7 mm |
| Square | 14.1 mm |
| Diameter (inch) | 7/16 '' |
| Finishing | polished |
| Weight | 25 g |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- Delivery usually within ( 14 ) days