GEDORE 19-25 6131930 1/2INDRIVE X 25MM HEXAGON SOCKET
Socket hexagonal UD-profile 19
See technical informationReferences
Gedore:19 25
Rubix:80256001
Manufacturer :6131930
EAN:4010886613191

Product details : GEDORE 19-25 6131930 1/2INDRIVE X 25MM HEXAGON SOCKET
Socket 1/2" 25 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 139 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 12.5 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- Delivery usually within ( 8 ) days
