STAHLWILLE 01020009 40L HEX SOCKET EXTRA DEEP 9.0MM
40L series sockets
See technical informationSee documentsReferences
Stahlwille:01020009
Rubix:80128186
EAN:4018754000234



Documents
Product details : STAHLWILLE 01020009 40L HEX SOCKET EXTRA DEEP 9.0MM
40L 9mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x50 mm |
|---|---|
| Logistic Weight | 31 g |
| Square drive adapter | 1/4 '' |
| Diameter | 12.8 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 31 g |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Usually arrives within 14 working days
