GEDORE K 19 L 24 1/2INCH DEEP IMPACT SOCKET


Impact wrench socket 1/2" 6-sided long model K19 L

References
gedore:K 19 L 24
rubix:80065957
manufacturer :6164430
ean:4010886616444
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter24 mm
Length82 mm
See all Specifications

Product details : GEDORE K 19 L 24 1/2INCH DEEP IMPACT SOCKET


Impact socket 1/2", long 24 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight358 g
Square drive adapter1/2 ''
Diameter24 mm
Length82 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 21.77 excl. VAT
/ Each
£ 26.12 incl. VAT
  • Usually arrives within 14 working days