References
Draper:05015
Rubix:381A6414
Manufacturer :05015
EAN:5010559050154


Technical specifications
| Square drive adapter | 3/4 in square drive '' |
|---|---|
| Diameter | 35 mm |
Product details : DRAPER 05015 35MM IMPACT SOCKET 3/4DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4 in square drive '' |
|---|---|
| Diameter | 35 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.38 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Delivery usually within ( 7 ) days