BAHCO A7410DZ-9/16 SWIVEL SOCKETS 3/8AEROSPACE

Double Hexagon

See technical informationSee documents
References
Bahco:A7410DZ-9/16
Rubix:401A5540
EAN:7314153006318
brand logo
Technical specifications
Documents

Product details : BAHCO A7410DZ-9/16 SWIVEL SOCKETS 3/8AEROSPACE


Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Imperial, sizes in inches
Standards: ISO 1174 and DIN 3120

Strengths

3/8" Square Drive Swivel Sockets with Imperial Bi-Hex Profile

Technical specifications


Attributes
Logistic Weight69 g
Length55.9 mm
Finishingpolished
Weight69 g
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
  • Delivery usually within ( 14 ) days