STAHLWILLE 03420056 1/2 INCH DRIVE X 1.1/4 DEEP SOCKET BI-HEX

51a series sockets

See technical informationSee documents
References
Stahlwille:03420056
Rubix:4527240
EAN:4018754127146
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter40 mm
Length83 mm
See all Specifications
Documents

Product details : STAHLWILLE 03420056 1/2 INCH DRIVE X 1.1/4 DEEP SOCKET BI-HEX


51a 1.1/4 Socket, Bi-Hex, Extra Deep

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x41x82 mm
Logistic Weight433 g
Square drive adapter1/2 ''
Diameter40 mm
Length83 mm
Finishingchromed
Weight340 g
Show UNSPSC/ECL@SS
£ 40.61 excl. VAT
/ Each
£ 48.73 incl. VAT
  • Usually arrives within 14 working days