References
Draper:05105
Rubix:381A6485
Manufacturer :05105
EAN:5010559051052


Technical specifications
| Square drive adapter | 1' sq. dr. (1 in square drive) '' |
|---|---|
| Diameter | 24 mm |
Product details : DRAPER 05105 24MM IMPACT SOCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. (1 in square drive) '' |
|---|---|
| Diameter | 24 mm |
| Square | 25.4 mm |
| Diameter (inch) | 0.94 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Delivery usually within ( 7 ) days