FACOM S HEX SOCKET 6 & 12-POINT OGV 1/2 INCH DRIVE 12MM S.12H
S. H sockets 1/2" hexagonal, metric
See technical informationReferences
Facom:S.12H
Rubix:2003343
EAN:3148510539409



Product details : FACOM S HEX SOCKET 6 & 12-POINT OGV 1/2 INCH DRIVE 12MM S.12H
A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
Strengths
• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Packaged dimensions (D x W x H) | 36x22x22 mm |
| Package weight | 56 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.8 mm |
| Length | 36 mm |
| Square | 12 mm |
| Finishing | chromed |
| Weight | 52 g |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- Delivery usually within ( 14 ) days
