References
Facom:NM.60A
Rubix:1240136
EAN:3148516561732



Product details : FACOM SOCKET NM.60A
NM.A - 1" impact 6-points metric-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 1805 g |
|---|---|
| Packaged dimensions (D x W x H) | 87x87x87 mm |
| Package weight | 1805 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 87 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 112.67 excl. VAT
/ Each
£ 135.20 incl. VAT
- Delivery usually within ( 14 ) days
