GEDORE 15MMIMPACTSOCKET3/8D K 30 15

Impact wrench 3/8 socket wrench "6-side K 30

See technical information
References
Gedore:K 30 15
Rubix:114A5246
Manufacturer :6252050
EAN:4010886625200
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter15 mm
Length30 mm
See all Specifications

Product details : GEDORE 15MMIMPACTSOCKET3/8D K 30 15


Impact socket 3/8" 15 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 10, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight62 g
Square drive adapter3/8 ''
Diameter15 mm
Length30 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
  • Delivery usually within ( 8 ) days