GEDORE IN K 32 22 22MM 3/4 IMPACT SOCKET
Impact wrench socket wrench hex-IN K 32
See technical informationReferences
Gedore:IN K 32 22
Rubix:80100802
Manufacturer :1956507
EAN:4010886870013

Product details : GEDORE IN K 32 22 22MM 3/4 IMPACT SOCKET
Impact screwdriver bit socket 3/4" 22 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 22 mm |
| Length | 67 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 36.89 excl. VAT
/ Each
£ 44.27 incl. VAT
- Delivery usually within ( 8 ) days
