References
Draper:05106
Rubix:381A6486
Manufacturer :05106
EAN:5010559051069



Product details : DRAPER 05106 25MM IMPACT SOCKET 1DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1' drive '' |
|---|---|
| Diameter | 25 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Delivery usually within ( 7 ) days
