Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7800DM-12 SOCKET 1/2
BAHCO 7800DM-12 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
7800DM-12
rubix:
4512731
ean:
7314151097035
Technical specifications
Square drive adapter
1/2
''
Diameter
12
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7800DM-12 SOCKET 1/2
Bi-Hex Sockets Metric
Strengths
Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
60
g
Square drive adapter
1/2
''
Diameter
12
mm
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A7402DM-12 SOCKET 3/8IN AEROSPACE
STAHLWILLE 03010025 1/2 INCH DRIVE X 25MM SOCKET BI-HEX
BAHCO A6700DZ-7/16 SOCKET 1/4 AEROSPACE
FACOM NSD.26B 1/2 INCH DRIVE 26MM 12 P IMPACT SOCKET
BAHCO 7800SM-22 SOCKET 1/2
STAHLWILLE 01010013 1/4 INCH DRIVE X 13MM SOCKET HEXAGON
BAHCO SB6700TORX-E8 SOCKET 1/4IN
BAHCO 7805SM-28 SOCKET DEEP 1/2IN
STAHLWILLE 05020024 3/4 INCH DRIVE X 24MM DEEP HEX SOCKET
FACOM SOCKET NK.32LA
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
GEDORE 10MM 1/4DR SOCKET 20 10
FACOM S.15HLA 1/2 LONG-REACH METRIC 6-POINT SOCKETS 15 MM
GEDORE 50MM1DRIMPSOCKET K 21 50
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 12MM