FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 13/16 A/F
S.H - 1/2" sockets hex in inches
See technical informationReferences
Facom:S.1'3/16H
Rubix:1240706
EAN:3148510551456




Product details : FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 13/16 A/F
S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Packaged dimensions (D x W x H) | 44x40x40 mm |
| Package weight | 204 g |
| Square drive adapter | 1/2 '' |
| Diameter | 33 mm |
| Length | 44 mm |
| Weight | 201 g |
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
- Delivery usually within ( 14 ) days
