Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Β Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900SM-24 SOCKET 3/4
BAHCO 8900SM-24 SOCKET 3/4
3/4" Square Drive Sockets with Metric Hex Profile
References
bahco:
8900SM-24
rubix:
4512767
ean:
7314151810801
Technical specifications
Square drive adapter
3/4Β
''
Length
50Β
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8900SM-24 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
220Β
g
Square drive adapter
3/4Β
''
Length
50Β
mm
Finishing
Polished
Number of sides
1
Weight
175Β
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
18.59
excl. VAT
/
Each
Β£
22.31
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 12MM
FACOM SOCKET M.100HA
STAHLWILLE 05010024 3/4 INCH DRIVE X 24MM HEX SOCKET
GEDORE 7/8AF1/2DRIMPSOCKET K 19 7/8AF
STAHLWILLE 03010027 1/2 INCH DRIVE X 27MM SOCKET BI-HEX
ROEBUCK SOCKET 1/4 HEX 8 MM 865357
FACOM SOCKET M.70HA
STAHLWILLE 3/4DR 24MM IMPSKT 25010024
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 24MM
GEDORE 19-36 36MM 1/2 DRIVE SOCKET 1718711
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 9MM
GEDORE IN K 21 27 IMPACT SOCKET 1 27MM
GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746
FACOM SOCKET NS.16A
STAHLWILLE 03030019 1/2 INCH DRIVE X 19MM HEX SOCKET