BAHCO A7402DM-13 SOCKET 3/8IN AEROSPACE


3/8" Square Drive Deep Sockets with Metric Bi-Hex Profile

References
bahco:A7402DM-13
rubix:120A8486
ean:7314151820169
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter13 mm
Length60 mm
See all Specifications

Product details : BAHCO A7402DM-13 SOCKET 3/8IN AEROSPACE


Sockets 3/8", extender. Twelve point, metric. Not suitable for mechanical work. High-alloy quality steel. Polished high-gloss. Toothed. ISO 2725-1 / 1174-1. DIN 3120. These sockets are suitable for all screws and nuts that are used in in the aerospace industry. These sockets are applicable to nuts and bolts used in the aerospace industry.

Strengths

Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners|Thin walled for better accessibility|Not suitable for use with power tools

Technical specifications


Attributes
Logistic Weight80 g
Square drive adapter3/8 ''
Diameter13 mm
Length60 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 18.84 excl. VAT
/ Each
£ 22.61 incl. VAT
  • Usually arrives within 14 working days