Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7800DM-13 SOCKET 1/2
BAHCO 7800DM-13 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
7800DM-13
rubix:
4512644
ean:
7314151097059
Technical specifications
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7800DM-13 SOCKET 1/2
Bi-Hex Sockets Metric
Strengths
Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
60
g
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 24MM
FACOM K.32LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 32LA
ROEBUCK 880207 3/8IN DRIVE 6 POINT 10MM SOCKET
FACOM SOCKET NS.32A
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 11MM
STAHLWILLE 05010033 3/4 INCH DRIVE X 33MM HEX SOCKET
GEDORE 13MM 1/2DR SOCKET 19-13
KNIPEX 984906 HEXAGON SOCKET WRENCHES 1/2 75MM
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE A/F K.3/4B
GEDORE 38MM1DRIMPSOCKET K 21 38
BAHCO A7400DM-13 SOCKET 3/8IN AEROSPACE
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 4MM
ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC
GEDORE 22MM HEX LONG SOCKET D 19 L 22
GEDORE 1.13/16AF 1DR SOCKET K 21