Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880217 3/8IN DRIVE 6 POINT 20MM SOCKET
ROEBUCK 880217 3/8IN DRIVE 6 POINT 20MM SOCKET
3/8’’ HEX SOCKETS - METRIC
References
roebuck:
880217
rubix:
226A8976
ean:
3660338336454
Technical specifications
Square drive adapter
3/8
''
Diameter
20
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880217 3/8IN DRIVE 6 POINT 20MM SOCKET
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
3/8'' socket, matte finish, hexagonal
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
20
mm
Length
25
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.68
excl. VAT
/
Each
£
0.82
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01011008 1/4DR X 8 SOCKET SPLINE-DRIVE 40.SP.8
FACOM K.1'3/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.3/8 A/F
GEDORE D19-7/8AF BI-HEX SOCKET
1FEM X 1.1/2M IMPACT ADAPTOR
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
FACOM SOCKET NM.54A
BAHCO 7800DM-8 SOCKET 1/2
ROEBUCK 880264 1/2IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F
ROEBUCK 880239 1/4IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
GEDORE 30MM 1/2DR SOCKET D 19 30
GEDORE 19 20 SOCKET 1/2 HEXAGON MM
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 14MM
ROEBUCK 880278 1/2IN DRIVE HEX /6 POINT 1 3/16IN A/F SOCKETS
ROEBUCK 880186 1/2IN DRIVE SOCKET BI-HEX30MM