Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE IMPACT SOCKET K19 13MM
GEDORE IMPACT SOCKET K19 13MM
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 13
rubix:
80065950
manufacturer :
6160520
ean:
4010886616055
Technical specifications
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE IMPACT SOCKET K19 13MM
Impact socket 1/2" hex 13 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
Logistic Weight
81
g
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6177170 D21 2.1/16AF SOC 1 DRIVE
FACOM M.90HA 90MM 1 DR SOCKET M90HA
BAHCO A7400DM-12 SOCKET 3/8IN AEROSPACE
SOCKET 1/4 DRIVE DEEP - 12MM
FACOM SOCKET M.55HA
FACOM K.38B K-B SOCKET BI-HEX 3/4 INCH DRIVE 38MM
STAHLWILLE 01240009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX EX DP
BAHCO A7402DM-16 SOCKET 3/8IN AEROSPACE
ROEBUCK 1/2 INCHDRIVE 6 POINT 13MM DEEP SOCKET 880221
STAHLWILLE 01020011 40L HEX SOCKET EXTRA DEEP 11MM
BAHCO A7400DZ-3/4 SOCKET 3/8 AEROSPACE
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 16MM
FACOM SOCKET NM.60LA
3/4DR x 1.1/4 BIHEX SOCKET
FACOM K.27HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 27MM