50 series sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 34.4 mm |
Length | 42 mm |
50 - Sockets
Apertura mm
metric Dimensiones:
DIN 3124/ISO 2725-1
E DIN EN 3709
ASME B 107.5 M
American Dimensiones:
ASME B 107.1
Fed. Spec. GGG-W-641
SAE AS 954-E (test loads)
HPQ® high performance steel
Chrome plated
Logistics dimensions (L x W x H) | 35x35x42 mm |
---|---|
Logistic Weight | 122 g |
Square drive adapter | 1/2 '' |
Diameter | 34.4 mm |
Length | 42 mm |
Finishing | chromed |
Weight | 122 g |
Usually arrives within 14 working days