References
Gedore:K 32 2AF
Rubix:114A6385
Manufacturer :6286460
EAN:4010886628645

Product details : GEDORE 2AF3/4DRIMPSKT K 32 2AF
Impact socket 3/4" 2" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 995 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 54 mm |
| Length | 67 mm |
| Square | 20 mm |
| Diameter (inch) | 2 '' |
| Finishing | gunmetal |
| Weight | 995 g |
Show UNSPSC/ECL@SS
£ 63.48 excl. VAT
/ Each
£ 76.18 incl. VAT
- Delivery usually within ( 8 ) days
