References
Bahco:R6810Z-1/4
Rubix:401A5459
Manufacturer :R6810Z-1/4
EAN:7314150429448




Technical specifications
| Square drive adapter | 1/4' mannelijk naar vrouwelijk (diverse maten), koeltechniekdop '' |
|---|---|
| Diameter | 13 mm |
| Length | 32 mm |
Product details : BAHCO R6810Z-1/4 PLUMBING SOCKET 1/4
Refrigeration sockets
1/4" square male to several sizes female in inches
For use with R6950 refrigeration ratchet
Inch sizes
Highly polished finish
High-performance alloy steel
ISO 1174
1/4" square male to several sizes female in inches
For use with R6950 refrigeration ratchet
Inch sizes
Highly polished finish
High-performance alloy steel
ISO 1174
Technical specifications
Attributes
| Square drive adapter | 1/4' mannelijk naar vrouwelijk (diverse maten), koeltechniekdop '' |
|---|---|
| Diameter | 13 mm |
| Length | 32 mm |
| Square | 6.35 mm |
| Diameter (inch) | 1/4 '' |
| Finishing | polished |
| Weight | 23 g |
Show UNSPSC/ECL@SS
£ 9.81 excl. VAT
/ Each
£ 11.77 incl. VAT
- Delivery usually within ( 14 ) days