References
Draper:05140
Rubix:381A6514
Manufacturer :05140
EAN:5010559051403


Technical specifications
| Square drive adapter | 1 inch square drive '' |
|---|---|
| Diameter | 25 mm |
| Length | 50 mm |
Product details : DRAPER 05140 25MM IMP.DEEP SCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1 inch square drive '' |
|---|---|
| Diameter | 25 mm |
| Length | 50 mm |
| Square | 25.4 mm |
| Diameter (inch) | 0.98 '' |
| Finishing | phosphate |
| Weight | 678 g |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 7 ) days