"FACOM NKD.17L 17MM 3/4"" SQUARE DRIVE METRIC 12PT LONG IMPACT SOCKET"
Impact Socket
See technical informationReferences
Facom:NKD.17L
Rubix:261A6863
EAN:3662424014048

Product details : "FACOM NKD.17L 17MM 3/4"" SQUARE DRIVE METRIC 12PT LONG IMPACT SOCKET"
3/4 in. Long Impact Socket, 12-point
Strengths
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Technical specifications
Attributes
| Logistic Weight | 445 g |
|---|---|
| Packaged dimensions (D x W x H) | 85x40x40 mm |
| Package weight | 444 g |
| Square drive adapter | 3/4 '' |
| Diameter | 40 mm |
| Length | 85 mm |
| Square | 17 mm |
Show UNSPSC/ECL@SS
£ 27.54 excl. VAT
/ Each
£ 33.05 incl. VAT
- Delivery usually within ( 14 ) days
