S. H sockets 1/2" hexagonal, metric
Square drive adapter | 1/2 '' |
---|---|
Diameter | 31.3 mm |
Length | 44 mm |
Logistic Weight | 186 g |
---|---|
Packaged dimensions (D x W x H) | 42x38x38 mm |
Package weight | 186 g |
Square drive adapter | 1/2 '' |
Diameter | 31.3 mm |
Length | 44 mm |
Weight | 179 g |
Usually arrives within 14 working days