GEDORE INCHDRIVE32MM SOCKET K 21 L 32
Impact wrench socket 1" 6-sided long model K 21 L
See technical informationReferences
Gedore:K 21 L 32
Rubix:114A4967
Manufacturer :6185860
EAN:4010886618585

Product details : GEDORE INCHDRIVE32MM SOCKET K 21 L 32
Impact socket 1", long 32 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 1101 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 32 mm |
| Length | 100 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Delivery usually within ( 22 ) days
