References
Draper:05148
Rubix:381A6522
Manufacturer :05148
EAN:5010559051489

Product details : DRAPER 05148 34MM IMP.DEEP SCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' square drive '' |
|---|---|
| Diameter | 34 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.34 '' |
| Finishing | phosphate |
| Weight | 980 g |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 7 ) days
