Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM
ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM
Roebuck deep impact socket 3/8 inch drive x 21mm
References
unbranded:
245164
rubix:
245164
Technical specifications
Square drive adapter
3/8
''
Diameter
21
mm
Product details
Technical specifications
Product details : ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.96
excl. VAT
/
Each
£
4.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 3/8 DRIVE SOCKET7MM HEAD J.7HLA
GEDORE 13MM1/2DRDPHEXSET D19L-13
ROEBUCK HEX SOCKET 1/4 DRIVE 5/16 INCH A/F
FACOM 65MM METRIC SOCKET NM.38A
FACOM K.33HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 33MM
FACOM SOCKET NK.41A
GEDORE 38MM1DRIMPSOCKET K 21 38
3/4DR X 1.1/8 BIHEX SOCKET
STAHLWILLE 05010046 3/4 INCH DRIVE X 46MM HEX SOCKET
FACOM S.34H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 34MM
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 13MM
FACOM 30MM 1/2 DR D SOCKET S.30HLA
ROEBUCK FT08E14 IMPACT TORX SOCKET 1/2 INCH DRIVE X E14
FACOM SOCKET NK.19LA
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 17MM