References
Bahco:SBK7401M-18
Rubix:401A8038
Manufacturer :SBK7401M-18
EAN:7314150445400




Technical specifications
| Square drive adapter | 3/8' vierkant (din 3121-f / iso 1174) '' |
|---|---|
| Diameter | 18 mm |
| Length | 29 mm |
Product details : BAHCO SBK7401M-18 POWER SOCKET 3/8 18 MM CLIP
For use with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑F ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑F ISO 1174
Standards: DIN 3129, ISO 2725
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkant (din 3121-f / iso 1174) '' |
|---|---|
| Diameter | 18 mm |
| Length | 29 mm |
| Square | 22 mm |
| Finishing | phosphate |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
- Delivery usually within ( 14 ) days