Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 27MM1/2DRDEEPIMPSKT K 19 L 27
GEDORE 27MM1/2DRDEEPIMPSKT K 19 L 27
Impact wrench socket 1/2" 6-sided long model K19 L
References
gedore:
K 19 L 27
rubix:
114A7426
manufacturer :
6164780
ean:
4010886616475
Technical specifications
Square drive adapter
1/2
''
Diameter
27
mm
Length
82
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 27MM1/2DRDEEPIMPSKT K 19 L 27
Impact socket 1/2", long 27 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
396
g
Square drive adapter
1/2
''
Diameter
27
mm
Length
82
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.44
excl. VAT
/
Each
£
29.33
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 12MM
FACOM EF.6DM5,5L SOCKET EF.6DM55L
FACOM S.3/4LA S DEEP BI-HEX SOCKET 3/4 INCH A/F
STAHLWILLE 02410028 3/8 INCH DRIVE X 7/16 SOCKET BI-HEX
FACOM K.21LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 21LA
FACOM 3/8SD BI-HEX DEEP SOCKET 1/4AF
FACOM M.90HA 90MM 1 DR SOCKET M90HA
STAHLWILLE 02410034 3/8 INCH DRIVE X 9/16 SOCKET BI-HEX
ROEBUCK 880268 1/2IN DRIVE HEX /6 POINT 11/16IN A/F SOCKETS
FACOM S.23 S BI-HEX SOCKET 1/2 INCH DRIVE 23MM
GEDORE 12MM 1/4DR BIHEX SKT D 20 12
STAHLWILLE 01410022 1/4 INCH DRIVE X 11/32 HEX SOCKET
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 14MM
BAHCO K8906Z-1.1/8 IMPACT SOCKET 3/4
3/4DR X 13/16 BIHEX SOCKET