References
Draper:05188
Rubix:381A6539
Manufacturer :05188
EAN:5010559051885

Product details : DRAPER 05188 10MM IMP.DEEP SCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' square drive '' |
|---|---|
| Diameter | 10 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.39 '' |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Delivery usually within ( 7 ) days
