S - Sockets 1/2"12-point in inches"
Square drive adapter | 1/2 '' |
---|---|
Diameter | 33 mm |
Length | 44 mm |
Logistic Weight | 196 g |
---|---|
Packaged dimensions (D x W x H) | 43x40x40 mm |
Package weight | 196 g |
Square drive adapter | 1/2 '' |
Diameter | 33 mm |
Length | 44 mm |
Number of sides | 12 |
Weight | 185 g |
Usually arrives within 14 working days