References
Draper:06889
Rubix:381A6992
Manufacturer :06889
EAN:5010559068890

Product details : DRAPER 06889 16MM IMPACT DEEP SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' square drive '' |
|---|---|
| Diameter | 16 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.63 '' |
| Finishing | gunmetal |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Delivery usually within ( 7 ) days
