K.SR - Sockets 3/4" 12-sided metric ADF
Square drive adapter | 3/4 '' |
---|---|
Diameter | 30 mm |
Length | 60 mm |
Logistic Weight | 362 g |
---|---|
Packaged dimensions (D x W x H) | 60x44x44 mm |
Package weight | 362 g |
Square drive adapter | 3/4 '' |
Diameter | 30 mm |
Length | 60 mm |
Finishing | copper/beryllium |
Number of sides | 12 |
Weight | 410 g |
Usually arrives within 14 working days