S.HLA - sockets 1/2" long hex metric
Square drive adapter | 1/2 '' |
---|---|
Diameter | 33 mm |
Length | 77 mm |
Logistic Weight | 303 g |
---|---|
Packaged dimensions (D x W x H) | 75x35x35 mm |
Package weight | 303 g |
Square drive adapter | 1/2 '' |
Diameter | 33 mm |
Length | 77 mm |
Weight | 310 g |
Usually arrives within 14 working days