References
Draper:08506
Rubix:390A3813
Manufacturer :08506

Product details : DRAPER 08506 IMPACT SOCKET 1IN SQ DR 85MM
This Draper HI-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1' square drive '' |
|---|---|
| Diameter | 85 mm |
| Square | 25.4 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 75.38 excl. VAT
/ Each
£ 90.46 incl. VAT
- Delivery usually within ( 7 ) days
