STAHLWILLE 01021007 1/4DR SPLINE DRIVE SOCKET SP7 40AL SP7=7/32
Socket
See technical informationSee documentsReferences
Stahlwille:01021007
Rubix:213A5379
EAN:4018754170852




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 10.7 mm |
| Length | 50.8 mm |
Documents
Product details : STAHLWILLE 01021007 1/4DR SPLINE DRIVE SOCKET SP7 40AL SP7=7/32
Long, deep-bored, MS-33787, MIL-W-8982, HPQ-high performance steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x28x105 mm |
|---|---|
| Logistic Weight | 18 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 50.8 mm |
| Square | 6.35 mm |
| Diameter (inch) | 7/32 '' |
| Finishing | chromed |
| Weight | 18 g |
Show UNSPSC/ECL@SS
£ 21.84 excl. VAT
/ Each
£ 26.21 incl. VAT
- Usually arrives within 14 working days