References
Facom:K.36SR
Rubix:154A5275
EAN:3148518686433



Product details : FACOM 36MM N/S 3/4 SOCKET K.36SR
K.SR - Sockets 3/4" 12-sided metric ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 498 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x50x50 mm |
| Package weight | 498 g |
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 60 mm |
| Finishing | copper/beryllium |
| Weight | 510 g |
Show UNSPSC/ECL@SS
£ 261.06 excl. VAT
/ Each
£ 313.27 incl. VAT
- Delivery usually within ( 14 ) days
