References
Bahco:8900DZ-2.1/16
Rubix:401A5882
EAN:7314150166312


Technical specifications
| Square drive adapter | 3/4' (vierkant-aandrijving) '' |
|---|---|
| Diameter | 70 mm |
| Length | 65 mm |
Documents
Product details : BAHCO 8900DZ-2.1/16 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 858 g |
|---|---|
| Square drive adapter | 3/4' (vierkant-aandrijving) '' |
| Diameter | 70 mm |
| Length | 65 mm |
| Square | 42 mm |
| Diameter (inch) | 2-1/16 '' |
| Finishing | polished |
| Weight | 700 g |
Show UNSPSC/ECL@SS
£ 53.52 excl. VAT
/ Each
£ 64.22 incl. VAT
- Delivery usually within ( 14 ) days