References
Draper:12748
Rubix:381A7888
Manufacturer :12748
EAN:5010559127481


Technical specifications
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 27 mm |
| Length | 78 mm |
Product details : DRAPER 12748 27MM IMP.DEEP SCKET 1/2DR-PCKD
Deep 6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches. Overall lengths 78mm.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 27 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.06 '' |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- Delivery usually within ( 7 ) days