References
Draper:13406
Rubix:390A3305
Manufacturer :13406

Product details : DRAPER 13406 SOFT GRIP SCREWDRIVER T40 X 100MM
This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. It is fitted with an ergonomic soft grip comfort handle with drive type colour identification. The handle helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | t40 |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
- Delivery usually within ( 7 ) days
