WERA 029425 395 NUTSPINNER 10/125 K'FORM+

Nutspinner

See technical informationSee documents
References
Wera:05029425001
Rubix:2527249
EAN:4013288004833
brand logo
Technical specifications
Imprinthex / allen
Imprint size10 mm
Blade length125 mm
See all Specifications
Documents

Product details : WERA 029425 395 NUTSPINNER 10/125 K'FORM+


Seriously high quality Nutdriver for working faster & easier.

Strengths

Nutsetter for hexagon head screw
Multi-component kraftform handle for fast and ergonomic Screwdriving
Handle Markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Chrome-Plated

Technical specifications


Attributes
Imprinthex / allen
Imprint size10 mm
Blade length125 mm
Length237 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
  • In stock: Next day delivery